LED15LS2827 - 15W Led Bright Stik (2PK) 27K

Ge Current, A Daintree Company

  • $16.23 (Each)
  • $16.23 (Each)

  • $259.68 (Per 16)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15LS2827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15LS2/827-120
Description
15W Led Bright Stik (2PK) 27K
Ge Lighting, Led Bright Stik, 15 WTT, 120 V, Initial:1600 LM, Led, Cylindrical, 15000 HR Average Life, 2700 K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168755931 / 00043168755931
Weight per unit
0.5419 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.23 (Each)
Standard Packaging
$259.68 (Per 16)
Resources
Images
 
 
LED15LS2827 - Small Image
 
LED15LS2827 - Large Image
Brochures
 
 
LED15LS2827 - Brochure
Other Links
 
 
LED15LS2827 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
15
Shape
Cylindrical
Descriptions
extra long description
GEL LED15LS2/827-120 75593 Bright S
Description
15W LED BRIGHT STIK (2PK) 27K
Product Type
75593 Bright Stik+ Led Lamps
Long Description
GE Lighting, LED Bright Stik, 15 WTT, 120 V, Initial:1600 LM, LED, Cylindrical, 15000 HR Average Life, 2700 K
Special Features
Features: Damp Location Rating
Additional Information
average life
15000
lumens
Initial:1600
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED15LS2/827-120
GTIN
00043168755931
UPC
043168755931
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
LED Lamp
Packaging
Weight per each
0.5419
Carton
1
Package
16
Uses, Certifications, and Standards
standard
ENERGY STAR(R) Certified
Application
Exterior Location, Interior Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat