LED18DP38W827251 - 18W Led PAR38 Nar FLD Wet Loc 2700K

Ge Lighting

  • $29.99 (Each)
  • $29.99 (Each)

  • $179.94 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18DP38W827251
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED18DP38W827/25
Description
18W Led PAR38 Nar FLD Wet Loc 2700K
Ge Led Par38
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168901543 / 00043168901543
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.99 (Each)
Carton
$29.99 (Each)
Standard Packaging
$179.94 (Per 6)
Resources
Images
 
 
LED18DP38W827251 - Small Image
 
LED18DP38W827251 - Large Image
Attachments
 
 
LED18DP38W827251 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
51330
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color rendering index (cri)
84 CRI
color temperature
2700 CCT
Dimensions and Weight
Length
05171257693
Diameter
SINGLE ENDED HALOGEN LAMP, CLEAR COLOR; 2.81 INCH OVERALL LENGTH; 120 V VOLTAGE RATING; 6 STANDARD PACKAGE; 100 W WATTAGE; E11 MINIATURE CANDELABRA SCREW BASE TYPE; 750 LIFE IN HOUR; T4 SHAPE DESIGNATION; 1800 LUMEN INTENSITY; CC2V FILAMENT TYPE
Descriptions
Description
18W LED PAR38 NAR FLD WET LOC 2700K
Product Type
90154 Led
extra long description
GEL LED18DP38W827/25 90154 LED
Long Description
GE LED PAR38
Special Features
Color Rendering Index (CRI) 84, Diameter 4.84IN, 5.12 length
Additional Information
lumens
1.2k lm
average life
25000 HR
Base
E26
Manufacturer Information
Manufacturers Part Number
LED18DP38W827/25
Brand
GE Lighting
GTIN
00043168901543
UPC
043168901543
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
E26 base
Packaging
Weight per each
0.75
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat