LED19GX24QH840 - 19W Led Hor G24Q/GX24 40K

Ge Current, A Daintree Company

  • $27.09 (Each)
  • $27.09 (Each)

  • $162.54 (Per 6)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED19GX24QH840
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED19GX24Q-H/840
Description
19W Led Hor G24Q/GX24 40K
Ge Led Lamps, 18.5 WTT, 1950 LM, 4000 K, 105.4 Cri, Non-Dimmable, GX24Q Base, 6.7 In Length, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168392839 / 00043168392839
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$27.09 (Each)
Standard Packaging
$162.54 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED19GX24QH840 - Small Image
 
LED19GX24QH840 - Large Image
Attachments
 
 
LED19GX24QH840 - Specification Sheet
Brochures
 
 
LED19GX24QH840 - Brochure
Other Links
 
 
LED19GX24QH840 - Other
 
LED19GX24QH840 - Other
 
LED19GX24QH840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18.5
Material, Color, and Finish
Color Rendering Index
80
Color
White
Dimensions and Weight
Overall Length
6.7
Descriptions
extra long description
GEL LED19GX24Q-H/840 39283 LED Plug
Description
19W LED HOR G24Q/GX24 40K
Product Type
39283 Led Plug-In Lamps
Long Description
GE LED Lamps, 18.5 WTT, 1950 LM, 4000 K, 105.4 CRI, Non-Dimmable, GX24q Base, 6.7 IN Length, 50000 HR Average Life
Additional Information
lumens
1950
average life
50000
Base
GX24q
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED19GX24Q-H/840
GTIN
00043168392839
UPC
043168392839
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat