LED35ED17750 - 35W Led Hid Repl 50K Med Base 5000LM

Ge Led Lamps

  • $61.37 (Each)
  • $61.37 (Each)

  • $184.11 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED35ED17750
Manufacturer
Ge Led Lamps
Manufacturer's Part Number
LED35ED17/750
Description
35W Led Hid Repl 50K Med Base 5000LM
Ge Lighting, Led, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 Cri
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168277242 / 00043168277242
Weight per unit
0.713 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.37 (Each)
Standard Packaging
$184.11 (Per 3)
Resources
Images
 
 
LED35ED17750 - Small Image
 
LED35ED17750 - Large Image
Attachments
 
 
LED35ED17750 - Specification Sheet
Other Links
 
 
LED35ED17750 - Other
 
LED35ED17750 - Other
 
LED35ED17750 - Other
Brochures
 
 
LED35ED17750 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
35
Material, Color, and Finish
Color
White
Color Rendering Index
70
Dimensions and Weight
Overall Length
5.4
Descriptions
extra long description
GEL LED35ED17/750 27724 LED HID Lam
Description
35W LED HID REPL 50K MED BASE 5000LM
Product Type
27724 Led Hid Lamps
Long Description
GE Lighting, LED, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 CRI
Additional Information
lumens
5000
average life
50000
Base
Med Screw
Manufacturer Information
Manufacturers Part Number
LED35ED17/750
Brand
Ge Led Lamps
GTIN
00043168277242
UPC
043168277242
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED
Packaging
Weight per each
0.713
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat