LED50ED235M740 - *Delisted* 50W Led Hid 40K E26 Line Volt

Ge Current, A Daintree Company

  • $81.20 (Each)
  • $81.20 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED50ED235M740
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED50ED23.5M/740
Description
*Delisted* 50W Led Hid 40K E26 Line Volt
Ge Led Lamps, 50 WTT, 7500 LM, 4000 K, Non-Dimmable, Medium Screw Base, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168227797 / 00043168227797
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$81.20 (Each)
Resources
Images
 
 
LED50ED235M740 - Small Image
 
LED50ED235M740 - Large Image
Attachments
 
 
LED50ED235M740 - Specification Sheet
Other Links
 
 
LED50ED235M740 - Other
 
LED50ED235M740 - Other
 
LED50ED235M740 - Other
Brochures
 
 
LED50ED235M740 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Material, Color, and Finish
Color Rendering Index
70
Color
Clear
Dimensions and Weight
Overall Length
7.7
Descriptions
extra long description
GEL LED50ED23.5M/740 22779 LED HID
Description
*DELISTED* 50W LED HID 40K E26 LINE VOLT
Product Type
22779 Led Hid Lamps
Long Description
GE LED Lamps, 50 WTT, 7500 LM, 4000 K, Non-Dimmable, Medium Screw Base, 50000 HR Average Life
Additional Information
average life
50000
lumens
7500
Base
Medium Screw
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
LED50ED23.5M/740
GTIN
00043168227797
UPC
043168227797
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
LED HID Replacement Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED50ED235M740.
Jump To:

Similar Items

Similar items are close alternatives to LED50ED235M740, though they may not be 100% alike.

45W Led Hid 40K E26 Base 7000LM
  • Our Part #: LED45ED17740
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LED45ED17/740
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 3 ($265.02) ·
LED45ED17740 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat