LED7DMR16D830351 - 12V Led LMP

Ge Lighting

  • $22.50 (Each)
  • $22.50 (Each)

  • $135.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7DMR16D830351
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED7DMR16D830/35
Description
12V Led LMP
Ge Led MR16 Gen 2
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168699211 / 00043168699211
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.50 (Each)
Standard Packaging
$135.00 (Per 6)
Resources
Images
 
 
LED7DMR16D830351 - Small Image
 
LED7DMR16D830351 - Large Image
Specifications Sheets
 
 
Specification Sheet - Specification Sheet
Attachments
 
 
LED7DMR16D830351 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
51869
Wattage
7 IN
Material, Color, and Finish
color temperature
3000.0 KV
color rendering index (cri)
83.0
Dimensions and Weight
Size
1075 Lumen at 25 Deg C
Descriptions
Description
12V LED LMP
Product Type
69921 Led
extra long description
GEL LED7DMR16D830/35 69921 LED
Long Description
GE LED MR16 Gen 2
Special Features
Color Rendering Index (CRI) 83.0, 2.0IN Bulb Diameter, Designation LED7DMR16D830/350
Additional Information
lumens
77870
bulb diameter
2.0 IN
average life
25000.0 HR
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
LED7DMR16D830/35
sub brand
GE LED Lamps
GTIN
00043168699211
UPC
043168699211
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
LEDs_Replacement Lamps_Directional_MR_MR16
Packaging
Weight per each
0.52
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat