LED802M250750 - *Delisted* 80W Led Hid RPLCM 50K

Ge Current, A Daintree Company

  • $170.98 (Each)
  • $170.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED802M250750
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED80/2M250/750
Description
*Delisted* 80W Led Hid RPLCM 50K
Gel LED80/2M250/750 88099 Led Hid L
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168880992 / 00043168880992
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.98 (Each)
Carton
$170.98 (Each)
Resources
Images
 
 
LED802M250750 - Large Image
 
LED802M250750 - Large Image
 
LED802M250750 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80
Shape
ST19
Material, Color, and Finish
Color
Colorless
Color Rendering Index
147.5
color temperature
5000
Dimensions and Weight
Length
8.4
Descriptions
Description
*DELISTED* 80W LED HID RPLCM 50K
Product Type
88099 Led Hid Lamps
Long Description
GEL LED80/2M250/750 88099 LED HID L
Additional Information
lumens
11800
average life
50000
Base
EX39 Screw
dimmable
No
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED80/2M250/750
sub brand
GE LED Lamps,GE
GTIN
00043168880992
UPC
043168880992
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
LED HID Replacement Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat