LED80ED235750 - 80W Led Hid 50K EX39 Line VLT

Ge Led Lamps

  • $144.20 (Each)
  • $144.20 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED80ED235750
Manufacturer
Ge Led Lamps
Manufacturer's Part Number
LED80ED23.5/750
Description
80W Led Hid 50K EX39 Line VLT
Ge Led Lamps, 80 WTT, 12000 LM, 5000 K, Non-Dimmable, EX39 Screw Base, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168226769 / 00043168226769
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.20 (Each)
Resources
Images
 
 
LED80ED235750 - Small Image
 
LED80ED235750 - Large Image
Attachments
 
 
LED80ED235750 - Specification Sheet
Brochures
 
 
LED80ED235750 - Brochure
Other Links
 
 
LED80ED235750 - Other
 
LED80ED235750 - Other
 
LED80ED235750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80
Material, Color, and Finish
Color Rendering Index
70
Color
Clear
Dimensions and Weight
Overall Length
7.7
Descriptions
Long Description
GE LED Lamps, 80 WTT, 12000 LM, 5000 K, Non-Dimmable, EX39 Screw Base, 50000 HR Average Life
extra long description
GEL LED80ED23.5/750 22676 LED HID L
Product Type
22676 Led Hid Lamps
Description
80W LED HID 50K EX39 LINE VLT
Additional Information
lumens
12000
average life
50000
Base
EX39 Screw
dimmable
False
Manufacturer Information
Manufacturers Part Number
LED80ED23.5/750
Brand
Ge Led Lamps
GTIN
00043168226769
UPC
043168226769
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Status
Inactive
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
LED HID Replacement Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat