LED9G24QH835 - 9W Led Hor G24Q/GX24 35K

Ge Current, A Daintree Company

  • $16.22 (Each)
  • $16.22 (Each)

  • $97.32 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9G24QH835
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED9G24Q-H/835
Description
9W Led Hor G24Q/GX24 35K
Ge Led Lamps, 9 WTT, 1200 LM, 3500 K, Led_BS_G24Q/GX24Q Base, 5.31 In Length, 50000 HR Average Life, Horizontal
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168339988 / 00043168339988
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.22 (Each)
Standard Packaging
$97.32 (Per 6)
Resources
Images
 
 
LED9G24QH835 - Small Image
 
LED9G24QH835 - Large Image
 
LED9G24QH835 - Large Image
Attachments
 
 
LED9G24QH835 - Specification Sheet
Brochures
 
 
LED9G24QH835 - Brochure
Other Links
 
 
LED9G24QH835 - Other
 
LED9G24QH835 - Other
 
LED9G24QH835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Material, Color, and Finish
Color Rendering Index
80
Dimensions and Weight
Overall Length
5.31
Descriptions
Product Type
33998 Led Plug-In Lamps
Description
9W LED HOR G24Q/GX24 35K
extra long description
GEL LED9G24Q-H/835 33998 LED Plug-I
Long Description
GE LED Lamps, 9 WTT, 1200 LM, 3500 K, LED_Bs_G24q/GX24q Base, 5.31 IN Length, 50000 HR Average Life, Horizontal
Additional Information
lumens
1200
average life
50000
Base
LED_Bs_G24q/GX24q
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED9G24Q-H/835
GTIN
00043168339988
UPC
043168339988
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.39
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat