LED9LS3850 - 9W Led Bright Stik (3PK) 50K

Ge Current, A Daintree Company

  • $10.77 (Each)
  • $10.77 (Each)

  • $172.32 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9LS3850
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED9LS3/850
Description
9W Led Bright Stik (3PK) 50K
Speciality Led Lamp, 80, 5000 K, 760 LM Brightness (Lumens), 9 W, 120 V, 15000 H Average Life, Medium Screw-In Base, Non Dimmable, 4.45 In Length, 60 W, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168755887 / 00043168755887
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.77 (Each)
Standard Packaging
$172.32 (Per 16)
Resources
Images
 
 
LED9LS3850 - Large Image
 
LED9LS3850 - Large Image
 
LED9LS3850 - Small Image
 
LED9LS3850 - Large Image
Brochures
 
 
LED9LS3850 - Brochure
Other Links
 
 
LED9LS3850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9 W
Voltage Rating
120 V
Material, Color, and Finish
Color Rendering Index
80
Base Type
Medium Screw-In
color temperature
5000 k
Color
White
Dimensions and Weight
Length
4.45
Descriptions
Product Type
Speciality LED Lamp
Long Description
Speciality LED Lamp, 80, 5000 K, 760 lm Brightness (Lumens), 9 W, 120 V, 15000 h Average Life, Medium Screw-In Base, Non Dimmable, 4.45 in Length, 60 W, 3 yr Warranty
Short Description
Speciality LED Lamp, 5000K, 760 lm, 9W
Description
9W LED BRIGHT STIK (3PK) 50K
Additional Information
Equivalent Wattage
60 W
Brightness (Lumens)
760 lm
Standards Met
UL Approved;RoHS Compliant
package quantity
1 CT;16 PK
Warranty
3 yr
average life
15000
lumens
800
Base
Medium Screw
dimmable
No
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED9LS3/850
sub brand
GE LED Lamps
GTIN
00043168755887
UPC
043168755887
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.43
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
yes
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat