Q500T3CLPR0130 - *Delisted* 500W 130V T3 DBL End QTZ Halogen Lamp

Ge Current, A Daintree Company

  • $3.71 (Each)
  • $3.71 (Each)

  • $22.26 (Per 6)

In-Stock: 1 available locally (Sherman, TX) ( change location)
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
Q500T3CLPR0130
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q500T3CL/PRO-6PK
Description
*Delisted* 500W 130V T3 DBL End QTZ Halogen Lamp
Halogen Lamp, T3 Shape, 3000 K, 10550 LM Brightness (Lumens), 500 W, 130 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.31 In Diameter, 2.25 In Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, Ps, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168249317 / 00043168249317
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.71 (Each)
Standard Packaging
$22.26 (Per 6)
Stock Availability
Sherman
1 (Check another store)
DFW RDC
0
All Stores
600
Resources
Images
 
 
Q500T3CLPR0130 - Small Image
 
Q500T3CLPR0130 - Large Image
 
Q500T3CLPR0130 - Large Image
Attachments
 
 
Q500T3CLPR0130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T3
Voltage Rating
130
Wattage
500 W
Material, Color, and Finish
Base Type
R7S
Color Temperature
3000 k
Finish
Clear
Dimensions and Weight
Diameter
0.31 in
Length
2.25 in
Descriptions
Description
*DELISTED* 500W 130V T3 DBL END QTZ HALOGEN LAMP
Long Description
Halogen Lamp, T3 Shape, 3000 K, 10550 lm Brightness (Lumens), 500 W, 130 V, Clear, 2000 h Average Life, R7S Base, Non Dimmable, 0.31 in Diameter, 2.25 in Length, 0.03 lb
Product Type
Halogen Lamp
Short Description
Halogen Lamp, T3, 3000K, 10550 lm, 500W, 130V
Additional Information
Average Life
2000 h
Brightness (Lumens)
10550 lm
Lumens
10550
Package Quantity
12 CA
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
Q500T3CL/PRO-6PK
GTIN
00043168249317
UPC
043168249317
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 600

Location search:
These alternate items can be purchased instead of Q500T3CLPR0130.
Jump To:

Similar Items

Similar items are close alternatives to Q500T3CLPR0130, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat