442AVP - Round Conduit Die 2.000

Greenlee

  • $60.26 (Each)
  • $60.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
442AVP
Manufacturer
Greenlee
Manufacturer's Part Number
442AVP
Description
Round Conduit Die 2.000
Standard Round 2" Conduit Size Die Packaged
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310019978 / 00783310019978
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.26 (Each)
Resources
Images
 
 
442AVP - Small Image
 
442AVP - Large Image
Attachments
 
 
442AVP - Specification Sheet
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Die, RD-2.000 Cond PKGD
extra long description
GRN 442AVP DIE, RD-2.000 COND PKGD
Description
ROUND CONDUIT DIE 2.000
Long Description
Standard round 2" Conduit size die packaged
Manufacturer Information
Manufacturers Part Number
442AVP
Brand
GREENLEE
GTIN
00783310019978
UPC
783310019978
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Standard Round Die
Packaging
Weight per each
1.38
Carton
1
Uses, Certifications, and Standards
Application
Standard round replacement die for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers.
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 442AVP.
Jump To:

Accessories

These accessories can make 442AVP more useful, versatile, or visually appealing.

Replacement Stud, 1-1/2 In Conduit Size, 0.69 LB
  • Our Part #: 304AVBBP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 304AVBBP
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.11) ·
304AVBBP - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.11

Each

QTY:
Each
Add
Slug-Buster® SC 2" Punch. Self-Centering Punch Aligns Itself On Pilot Hole. No N...
  • Our Part #: 77P2P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 77P-2P
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
77P2P - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Frequently Purchased Together

These items are compatible and complement 442AVP, providing enhanced or expanded functionality.

Replacement Stud, 1-1/2 In Conduit Size, 0.69 LB
  • Our Part #: 304AVBBP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 304AVBBP
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.11) ·
304AVBBP - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.11

Each

QTY:
Each
Add
Slug-Buster® SC 2" Punch. Self-Centering Punch Aligns Itself On Pilot Hole. No N...
  • Our Part #: 77P2P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 77P-2P
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
77P2P - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds