645118 - 1-1/8" Quik Change Carbide Cutter

Greenlee

  • $55.41 (Each)
  • $55.41 (Each)
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
645118
Manufacturer
Greenlee
Manufacturer's Part Number
645-1-1/8
Description
1-1/8" Quik Change Carbide Cutter
Quick Change Carbide Tipped Hole Cutter 1-1/8" (28.6 MM). Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. Precision Carbide T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
783310056973 / 00783310056973
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.41 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
6
Resources
Images
 
 
645118 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 645118.
Jump To:

Similar Items

Similar items are close alternatives to 645118, though they may not be 100% alike.

The Milwaukee® 1-1/8 In. One-Piece Carbide Cutters Feature Carbide Teeth For Lon...
  • MFR Part #: 49-57-8615
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 40 ($2,240.80) ·
49578615 - Milwaukee Electric Tool

Check local availability

Total Availability: In Stock

Book Price

$56.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat