49578615 - 1-1/8" One-Piece Carbide Hole Cutter

Milwaukee®

  • $44.97 (Each)
  • $44.97 (Each)

  • $1,798.80 (Per 40)
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
49578615
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8615
Description
1-1/8" One-Piece Carbide Hole Cutter
The Milwaukee® 1-1/8 In. One-Piece Carbide Cutters Feature Carbide Teeth For Longer Life and Smooth Cuts In Stainless Steel and Other Hard Metals. Each Cutter Features A Stop Shoulder Design That Prevents Over-Drilling and Limits Cuts to A 3/16 In. Depth, While A 3-Flat Shank Optimizes Each Cutter Drill Bit For Use In Drill/Drivers. The Spring-Loaded Pilot Bit Provides Complete Plug Ejection For Clean, Efficient Cutting Of Each Hole. The Solid One-Piece Design Of Each Hole Cutter Provides Added Durability
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242597796 / 00045242597796
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.97 (Each)
Standard Packaging
$1,798.80 (Per 40)
Resources
Images
 
 
49578615 - Small Image
 
49578615 - Large Image
 
49578615 - Large Image
Other Links
 
 
49578615 - Other
 
49578615 - Other
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
3.25
Descriptions
Description
1-1/8" ONE-PIECE CARBIDE HOLE CUTTER
Product Type
1-1/8" Carbide Hole Cutter
extra long description
MILW 49-57-8615 1-1/8" Carbide Hole
Short Description
1-1/8" Carbide Hole cttr
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 1-1/8 in. One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides added durability
Additional Information
Teeth per Inch
0.5
Manufacturer Information
Manufacturers Part Number
49-57-8615
Brand
Milwaukee®
GTIN
00045242597796
UPC
045242597796
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.24
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49578615.
Jump To:

Similar Items

Similar items are close alternatives to 49578615, though they may not be 100% alike.

Quick Change Carbide Tipped Hole Cutter 1-1/8" (28.6 MM). Cuts Stainless Steel Q...
  • Our Part #: 645118
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 645-1-1/8
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.86) ·
645118 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat