660 - Carbide Cutter, Quick Change, 6PC

Greenlee

  • $235.10 (Each)
  • $235.10 (Each)
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
660
Manufacturer
Greenlee
Manufacturer's Part Number
660
Description
Carbide Cutter, Quick Change, 6PC
Quick Change Carbide Tipped Hole Cutter Kit. Includes 7/8", 1-1/8", 1-3/8" and 2" Cutter Heads, Arbor, Hex Key and Case. Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Dri
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310057666 / 00783310057666
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.10 (Each)
Resources
Attachments
 
 
660 - Specification Sheet
Images
 
 
660 - Large Image
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
GRN 660 HOLE CUTTER KIT (783310057
Product Type
Hole Cutter Kit (783310057666)
Long Description
Quick Change Carbide Tipped Hole Cutter Kit. Includes 7/8", 1-1/8", 1-3/8" and 2" Cutter Heads, Arbor, Hex Key and Case. Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8" through 3". Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4" makes removal of slug easier. Replaceable, cobalt-steel pilot dri
Special Features
Cuts stainless steel quickly and easily. Quick Change arbor allows for easy changes to cutter heads. Flange stop prevents over-drilling. Replaceable cobalt-steel pilot drill with split-point tip prevents walking. Miminum chuck size 3/8 In.
Description
CARBIDE CUTTER, QUICK CHANGE, 6PC
Additional Information
arbor size
Greenlee Arbor 645-011, 3/8 In shank
Manufacturer Information
Brand
GREENLEE
GTIN
00783310057666
UPC
783310057666
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Quick Change Carbide Tipped Hole Cutter
Packaging
Weight per each
1.63
Carton
1
Uses, Certifications, and Standards
Application
5 Piece Quick Change Carbide Tipped Hole Cutter kit cuts stainless steel quickly and easily
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 660.
Jump To:

Similar Items

Similar items are close alternatives to 660, though they may not be 100% alike.

Carbide Cutter Sheet Metal Electrician'S Kit, 7 Pieces, 1.809 LB
  • Our Part #: 49228310
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-22-8310
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($276.57) ·
49228310 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$276.57

Each

QTY:
Each
Add
The Milwaukee® One-Piece Carbide Cutter 8-Piece Set Features Carbide Teeth For L...
  • Our Part #: 49228620
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-22-8620
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($256.15) ·
49228620 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$256.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat