7212SP2P - Punch 2" Cond(Pop) (7212SP-2P)

Greenlee

  • $135.09 (Each)
  • $135.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7212SP2P
Manufacturer
Greenlee
Manufacturer's Part Number
7212SP-2P
Description
Punch 2" Cond(Pop) (7212SP-2P)
Speed Punch® 2" Punch. For Use With Speed Punch® Knockout Kits With Battery-Hydraulic Driver For Mild Steel.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310092834 / 00783310092834
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.09 (Each)
Resources
Images
 
 
7212SP2P - Large Image
Attachments
 
 
7212SP2P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2 in
Descriptions
extra long description
GRN 7212SP-2P PUNCH 2" CONDUIT (POP
Description
PUNCH 2" COND(POP) (7212SP-2P)
Product Type
Punch 2" Conduit (Pop) (7212SP-2P)
Long Description
Speed Punch® 2" Punch. For use with Speed Punch® Knockout Kits with Battery-Hydraulic Driver for mild steel.
Manufacturer Information
Manufacturers Part Number
7212SP-2P
Brand
GREENLEE
GTIN
00783310092834
UPC
783310092834
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Punch for SPEED PUNCH® Knockout Punches
Packaging
Weight per each
1.16
Carton
1
Uses, Certifications, and Standards
Application
For punching conduit sized holes in mild steel, aluminum, fiberglass, and plastic.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat