DTAP1420 - 1/4-20 Drill/Tap

Greenlee

  • $14.06 (Each)
  • $14.06 (Each)

  • $70.30 (Per 5)

In-Stock: 32 available at other locations ( find a store with stock)
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
DTAP1420
Manufacturer
Greenlee
Manufacturer's Part Number
DTAP1/4-20
Description
1/4-20 Drill/Tap
Drill Tap Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, 20 Teeth Per Inch, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310176169 / 00783310176169
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.06 (Each)
Carton
$70.30 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
DTAP1420 - Small Image
 
DTAP1420 - Large Image
 
DTAP1420 - Large Image
Attachments
 
 
DTAP1420 - Specification Sheet
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
High Speed Steel
Dimensions and Weight
Size
1/4 in
Descriptions
Description
1/4-20 DRILL/TAP
Extra Long Description
GRN DTAP1/4-20 DRILL/TAP,1/4-20
Long Description
Drill Tap Bit, 1/4 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, 20 Teeth per Inch, 0.06 lb
Product Type
Drill Tap Bit
Short Description
Drill/Tap Bit, 1/4 in, 1/4 in Shank
Additional Information
Bit Size
1/4 in
Compatible With
Power Drill
Material Thickness
Up to 10 GA
Package Quantity
5 PK;1 CT
Point Type
Split point with web thinning
Shank Diameter
1/4 in
Teeth Per Inch
20
Thread Type
NC
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
DTAP1/4-20
GTIN
00783310176169
UPC
783310176169
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.06 lb
Weight per each
0.3
Carton
5
Uses, Certifications, and Standards
Application
Hole Drilling;Tapping;Deburring/Countersinking
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store
Odessa
24 View Store

A-L

Location Stock Available
Lafayette
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat