53371 - HBL 2G Al WP BX (5)1/2" THRD Outlets

Bell

  • $23.34 (Each)
  • $23.34 (Each)

  • $280.03 (Per 12)

  • $2,333.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53371
Manufacturer
Bell
Manufacturer's Part Number
5337-1
Description
HBL 2G Al WP BX (5)1/2" THRD Outlets
2 In. Deep With Lugs - White Five Threaded Outlets - 4-1/2 In. X4-1/2IN.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169533710 / 0050169533710 / 00050169533710
Weight per unit
1.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.34 (Each)
Carton
$280.03 (Per 12)
Resources
Images
 
 
53371 - Small Image
 
53371 - Large Image
Attachments
 
 
53371 - Specification Sheet
Other Links
 
 
53371 - Other
 
53371 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
2
Width
4.5
Size
4.5 H x 4.5 W x 2.125 D
Descriptions
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO 5337-1 2G WP BOX (5) 1/2 IN. O
Description
HBL 2G AL WP BX (5)1/2" THRD OUTLETS
Long Description
2 In. Deep with Lugs - White Five Threaded Outlets - 4-1/2 In. x4-1/2In.
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
Knockouts
FALSE
Packaging Type
Shrink Wrapped
pallet quantity
1080
number of outlet
5
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5337-1
GTIN
00050169533710
UPC
050169533710
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
2-Gang
Packaging
Standard Package
12
Weight per each
1.053
Carton
12
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat