53890 - HBL 2G WP Box W/5 1IN-Hubs Gry

Bell

  • $19.42 (Each)
  • $19.42 (Each)

  • $174.75 (Per 9)

  • $1,941.70 (Per 100)

In-Stock: 1,585 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53890
Manufacturer
Bell
Manufacturer's Part Number
5389-0
Description
HBL 2G WP Box W/5 1IN-Hubs Gry
2-5/8 In. Deep With Lugs - Five Threaded Outlets - 4-1/2 In. X 4-1/2IN., (5) 1 In. Outlets
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169538906 / 0050169538906 / 00050169538906
Weight per unit
1.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.42 (Each)
Carton
$19.42 (Each)
Standard Packaging
$174.75 (Per 9)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,585
Resources
Other Links
 
 
53890 - Other
 
53890 - Other
 
53890 - Other
 
53890 - Other
 
53890 - Other
Images
 
 
53890 - Large Image
 
53890 - Large Image
 
53890 - Small Image
 
53890 - Large Image
 
53890 - Large Image
Attachments
 
 
53890 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.625
Width
4.5
Size
4.5 H x 4.5 W x 2.656 D
Descriptions
Product Type
Weatherproof Boxes & Extensions
Long Description
2-5/8 In. Deep with Lugs - Five Threaded Outlets - 4-1/2 In. x 4-1/2In.,(5) 1 In. Outlets
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Description
2G WP BOX W/5 1IN-HUBS GRY
extra long description
RACO 5389-0 2G WP DEEP BOX (5) 1 IN
Additional Information
number of outlet
5
pallet quantity
648
Knockouts
FALSE
Packaging Type
Shrinkwrap
Manufacturer Information
Manufacturers Part Number
5389-0
Brand
BELL
GTIN
00050169538906
UPC
050169538906
Taxonomies, Classifications, and Categories
Type
2-Gang
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Standard Package
9
Weight per each
1.139
Carton
1
Package
9
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,585

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat