ZSA1 - Jar E-Z Anchor Zinc

Metallics Inc

  • $0.36 (Each)
  • $0.36 (Each)

  • $36.45 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZSA1
Manufacturer
Metallics Inc
Manufacturer's Part Number
ZSA1
Description
Jar E-Z Anchor Zinc
#8 Zinc Screw Anchor 100 PCS
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162100 - Anchors
UPC/GTIN
639720332605 / 00639720332605
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.36 (Each)
Carton
$0.36 (Each)
Standard Packaging
$36.45 (Per 100)
Resources
Images
 
 
ZSA1 - Small Image
 
ZSA1 - Large Image
Attachments
 
 
ZSA1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Alloy
Descriptions
Product Type
Screw Anchor
extra long description
EZ, SELF DRILLING; #8 SCREW SIZE; 1-1/4 INCH SCREW LENGTH; ZINC ALLOY MATERIAL; 40 LB AT 3/8 INCH THK, 50 LB AT 1/2 INCH THK, 75 LB AT 5/8 INCH THK FOR GYPSUM LOAD RATING; E-Z ANCHOR[R] BRAND; APPLICATION GYPSUM; WEIGHT 1.42 LB; PACKAGING QUANTITY 100 PER STANDARD PACK; DRIVE TYPE PHILLIPS; DRIVE SIZE #3
Description
JAR E-Z ANCHOR ZINC
Long Description
SCREW ANCHOR, EZ, SELF DRILLING; #8 SCREW SIZE; 1-1/4 INCH SCREW LENGTH; ZINC ALLOY MATERIAL; 40 LB AT 3/8 INCH THK, 50 LB AT 1/2 INCH THK, 75 LB AT 5/8 INCH THK FOR GYPSUM LOAD RATING; E-Z ANCHOR[R] BRAND; APPLICATION GYPSUM; WEIGHT 1.42 LB
Additional Information
APPLICATION GYPSUM; WEIGHT 1.42 LB; PACKAGING QUANTITY 100 PER STANDARD PACK; DRIVE TYPE PHILLIPS; DRIVE SIZE #3
Commodity Description
Fastening Hardware - Anchors & Fasteners
Additional Information
Screw Size
#8 AWG
Screw Length
1-1/4 INCH
Load Rating
40 LB AT 3/8 INCH THK, 50 LB AT 1/2 INCH THK, 75 LB AT 5/8 INCH THK FOR GYPSUM
Manufacturer Information
Brand
METALLICS INC.
Manufacturers Part Number
ZSA1
GTIN
00639720332605
UPC
639720332605
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
EZ, SELF DRILLING
Packaging
Weight per each
0
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat