1418N4SSJ12 - N4X Wallmount Encl W/Panel - 24 X 24 X 12 - 304 SS

Hammond MFG.

  • $2008.27 (Each)
  • $2,008.27 (Each)

In-Stock: 4 available locally (Gonzales, LA) ( change location)
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
1418N4SSJ12
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1418N4SSJ12
Description
N4X Wallmount Encl W/Panel - 24 X 24 X 12 - 304 SS
N4X Wallmount Encl W/Panel - 24 X 24 X 12 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4x Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980385303 / 00623980385303
Weight per unit
71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,008.27 (Each)
Stock Availability
Gonzales
4 (Check another store)
Baton Rouge
0
All Stores
4
Resources
Images
 
 
1418N4SSJ12 - Small Image
 
1418N4SSJ12 - Large Image
Attachments
 
 
1418N4SSJ12 - Specification Sheet
Other Links
 
 
1418N4SSJ12 - Other
 
1418N4SSJ12 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
24 in x 24 in x 12 in
Descriptions
Description
N4X WALLMOUNT ENCL W/PANEL - 24 X 24 X 12 - 304 SS
Extra Long Description
HMND 1418N4SSJ12 NEMA 4X SS ENCL 24
Long Description
N4X Wallmount Encl w/panel - 24 x 24 x 12 - 304 SS
Product Type
Nema 4X SS Encl 24X24X12
Special Features
Formed 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure excludes flowing liquids and contaminants. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Provision for padlocking. Seaml
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1418N4SSJ12
GTIN
00623980385303
UPC
623980385303
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 4X Stainless Steel Wallmount Enclosure
Packaging
Weight per each
71
Carton
1
Uses, Certifications, and Standards
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
Mounting
WALL
Nema Rating
13;3R;4X
Standard
CSA, UL, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1418N4SSJ12.
Jump To:

Cross Referenced

These items are similar to 1418N4SSJ12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-242412NFX Austin Electrical Enclosures 00707353008140
242412-4XS Eaton B-Line 00782051407525
S242412N4X E-Box 00806101019091
1418N4SSJ12 Hammond Manufacturing 00623980385303
M4XS-242412 Milbank 00784572116993
A24H2412SSLP nVent-Thermal Management 00783510242008
SSN4242412 Wiegmann 00786725376407

* All prices subject to change.

Begin Live Chat