A101036RT - 10X10X36 RT Gutter

Nvent Hoffman

  • $352.30 (Each)
  • $352.30 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A101036RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A101036RT
Description
10X10X36 RT Gutter
Wiring Trough Nema Type 3R, 10.00X10.00X36.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Nema Type 3R Trough & Gutter
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510430191 / 00783510430191
Weight per unit
41.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$352.30 (Each)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
A101036RT - Small Image
 
A101036RT - Large Image
Other Links
 
 
A101036RT - Other
 
A101036RT - Other
 
A101036RT - Other
 
A101036RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Mild Steel;Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Depth
36
Size
10.00x10.00x36.00 in
Width
10
Descriptions
Description
10X10X36 RT GUTTER
Extra Long Description
NVENT HOF A101036RT Wire Trough, Ty
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description
Wiring Trough NEMA Type 3R, 10.00x10.00x36.00, Gray, Steel
Product Type
Wire Trough, Type 3R
Short Description
Wire Trough, Type 3R
Additional Information
Ip Rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A101036RT
GTIN
00783510430191
UPC
783510430191
Taxonomies, Classifications, and Categories
Type
Commercial Wiring Troughs;Trough
Packaging
Weight per each
41.58
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
3 View Store
San Antonio RDC
6 View Store

A-L

Location Stock Available
Baytown
1 View Store
Laredo
1 View Store

* All prices subject to change.

Begin Live Chat