A14128PHC - 14X12X18 N4X Poly SLD HC

Nvent Hoffman

  • $239.52 (Each)
  • $239.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A14128PHC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A14128PHC
Description
14X12X18 N4X Poly SLD HC
Type 4X Screw Cover Enclosure, Polyester Material, Solid Cover, Gray, 8.35 In Overall Width, 14.02 In Overall Length, 12.01 In Overall Height, 8.3999 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
783510170776 / 00783510170776
Weight per unit
8.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.52 (Each)
Resources
Images
 
 
A14128PHC - Small Image
 
A14128PHC - Large Image
Specifications Sheets
 
 
A14128PHC - Specification Sheet
Other Links
 
 
A14128PHC - Other
 
A14128PHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Cover Type
Solid Cover
Material, Color, and Finish
Color
Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Overall Length
14.02 in;354 mm
Width
12.58
Size
14.02x12.01x8.35 in
Height
14.58
Descriptions
Product Type
Type 4X Screw Cover Enclosure
Long Description
Type 4X Screw Cover Enclosure, Polyester Material, Solid Cover, Gray, 8.35 in Overall Width, 14.02 in Overall Length, 12.01 in Overall Height, 8.3999 lb
Short Description
Type 4X Solid Enclosure, 14.02 x 8.35 x 12.01 in
Special Features
Non-Glass-Filled Polyester Material Offers Superior UV Resistance;Eliminates Fiberbloom Associated with Fiberglass;Provides Excellent Chemical Resistance to a Broad Range Of Solvents;Alkalis and Acids;Resists Cracking and Provides Excellent Impact Resistance;Lighter-Weight Than Fiberglass;Recyclable;Easy;Dustless In-Field Modifications Using Standard Tools;Overlapping Tongue-And-Groove Raised Cover and Gasket Provide a Secure Type 4x Seal;Removable Snap-Hinge Cover Allows For Easy Access to Cover
Description
14X12X18 N4X POLY SLD HC
Features
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
extra long description
NVENT HOF A14128PHC TYPE 4X POLY SO
Additional Information
Enclosure Type
NEMA 4X
includes
Mounting Brackets;Body and Cover;Two Mounting Feet;Two Latch Assemblies with Optional Cover Screws and Hardware
ip rating
IP66
Overall Width
8.35 in;212 mm
Overall Height
12.01 in;305 mm
Standards Met
UL 508A Listed;cUL Listed per CSA C22.2 No 94;UL 508A Listed;CSA File No. 42186;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A14128PHC
GTIN
00783510170776
UPC
783510170776
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight
8.3999 lb
Weight per each
8.3999
Carton
1
Uses, Certifications, and Standards
Application
Harsh Chemical Environment
nema rating
4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat