A4436RT - 4X4X36 N3R SC Wire Trough

Nvent Hoffman

  • $145.94 (Each)
  • $145.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A4436RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A4436RT
Description
4X4X36 N3R SC Wire Trough
Wiring Trough Nema Type 3R, 4.00X4.00X36.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510382209 / 00783510382209
Weight per unit
13.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.94 (Each)
Resources
Images
 
 
A4436RT - Small Image
 
A4436RT - Large Image
Other Links
 
 
A4436RT - Other
 
A4436RT - Other
 
A4436RT - Other
 
A4436RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Depth
36
Width
4
Size
4.00x4.00x36.00 in
Descriptions
Product Type
Wiring Trough 4.00X4.00X36.00
Description
4X4X36 N3R SC WIRE TROUGH
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description
Wiring Trough NEMA Type 3R, 4.00x4.00x36.00, Gray, Steel
extra long description
NVENT HOF A4436RT Wiring Trough 4.0
Additional Information
ip rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A4436RT
GTIN
00783510382209
UPC
783510382209
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight per each
13.57
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat