A6R64 - 6X6X4 N3R SC

Nvent Hoffman

  • $40.29 (Each)
  • $40.29 (Each)

  • $241.74 (Per 6)

In-Stock: 1 available locally (Lafayette, LA) ( change location)
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
A6R64
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A6R64
Description
6X6X4 N3R SC
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 6 In Overall Height, 6 In Overall Width, 4 In Overall Length, 5 Knockouts, 21.0 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510380205 / 00783510380205
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.29 (Each)
Standard Packaging
$241.74 (Per 6)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
12
All Stores
657
Resources
Other Links
 
 
A6R64 - Other
 
A6R64 - Other
 
A6R64 - Other
 
A6R64 - Other
 
A6R64 - Other
Images
 
 
A6R64 - Small Image
 
A6R64 - Large Image
 
A6R64 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Overall Length
6 in
Size
6.00x4.00x4.00 in
Width
6
Descriptions
Description
6X6X4 N3R SC
Extra Long Description
NVENT HOF A6R64 Enclosure 6.00x6.00
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Long Description
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 6 in Overall Height, 6 in Overall Width, 4 in Overall Length, 5 Knockouts, 21.0 lb
Product Type
Enclosure
Short Description
Enclosure, Gray, 6.00 x 6.00 x 4.00 in, NEMA 3R
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Galvanized Paint
Ip Rating
IP32
Knockouts
Yes
Made In USA
yes
Mounting Type
Embossed
Number Of Knockouts
5
Overall Height
4 in
Overall Width
4 in
Standards Met
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A6R64
GTIN
00783510380205
UPC
783510380205
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Screw-Cover Junction Boxes Type 3R
Packaging
Weight
21.0 lb
Weight per each
21
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box
Nema Rating
3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 657

Location search:
These alternate items can be purchased instead of A6R64.
Jump To:

Similar Items

Similar items are close alternatives to A6R64, though they may not be 100% alike.

Cross Referenced

These items are similar to A6R64 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
664RTSC Eaton B-Line 00782051340501
664RBPKO E-Box 00806101028994
C3R664SC Hammond Manufacturing 00623980361291
664-SC3R Milbank 00784572108059
A6R64 nVent-Thermal Management 00783510380205
664RTSC Unity Manufacturing 00761515340509
RSC060604 Wiegmann 00786725400157
664RTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat