A8812RT - 8X8X12 N3R SC Wway

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A8812RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8812RT
Description
8X8X12 N3R SC Wway
Wiring Trough Nema Type 3R, 8.00X8.00X12.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510133375 / 00783510133375
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
A8812RT - Other
 
A8812RT - Other
 
A8812RT - Other
 
A8812RT - Other
Images
 
 
A8812RT - Small Image
 
A8812RT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galv/paint
Color
Gray
Dimensions and Weight
Depth
12 in
Width
8
Size
8.00x8.00x12.00 in
Descriptions
Description
8X8X12 N3R SC WWAY
Product Type
8X8X12 3R Wire Trough
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description
Wiring Trough NEMA Type 3R, 8.00x8.00x12.00, Gray, Steel
extra long description
NVENT HOF A8812RT 8x8x12 3R Wire Tr
Additional Information
ip rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8812RT
GTIN
00783510133375
UPC
783510133375
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Wiring Troughs
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat