A8836RT - 8X8X36 N3R SC Wway

Nvent Hoffman

  • $226.96 (Each)
  • $226.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A8836RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8836RT
Description
8X8X36 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 32.24 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510383909 / 00783510383909
Weight per unit
32.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.96 (Each)
Resources
Images
 
 
A8836RT - Small Image
 
A8836RT - Large Image
Other Links
 
 
A8836RT - Other
 
A8836RT - Other
 
A8836RT - Other
 
A8836RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Color Code
ANSI 61
Dimensions and Weight
Overall Length
36 in;914 mm
Depth
36
Width
8
Size
8.00x8.00x36.00 in
Descriptions
Description
8X8X36 N3R SC WWAY
Product Type
Wiring Trough
Long Description
Wiring Trough, Screw Cover, Gray, Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 32.24 lb
Short Description
NEMA 3R Wiring Trough, 36 x 8 x 8 in, Steel
Special Features
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF A8836RT Wiring Trough 8.0
Additional Information
ip rating
IP32
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
for use with
NEMA 3R Enclosure
gauge
14
Standards Met
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8836RT
GTIN
00783510383909
UPC
783510383909
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight
32.24 lb
Weight per each
32.24
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat