A8P8 - 6.75X6.88 PNL, 8X8 Encl

Nvent Hoffman

  • $18.42 (Each)
  • $18.42 (Each)

In-Stock: 5 available locally (Andrews, TX) ( change location)
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
A8P8
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8P8
Description
6.75X6.88 PNL, 8X8 Encl
Panel, Steel, Polyester Powder Paint, White, 6.75 In Overall Length, 6.88 In Overall Width, 4 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510548209 / 00783510548209
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.42 (Each)
Stock Availability
Andrews
5 (Check another store)
Odessa
9
All Stores
29
Resources
Other Links
 
 
A8P8 - Other
 
A8P8 - Other
Images
 
 
A8P8 - Small Image
 
A8P8 - Large Image
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
Steel
Material, Color, and Finish
Color
White
Finish
Polyester Powder Paint
Dimensions and Weight
Overall Length
6.75 in
Size
fits 8x8 in
Descriptions
Description
6.75X6.88 PNL,8X8 ENCL
Extra Long Description
NVENT HOF A8P8 Panel 6.75x6.88 fits
Features
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Long Description
Panel, Steel, Polyester Powder Paint, White, 6.75 in Overall Length, 6.88 in Overall Width, 4 lb
Product Type
Panel
Short Description
6.75X6.88 Panel, Steel, Polyester Powder Paint, 6.75 in
Additional Information
Accessory Type
Panel
For Use With
Junction Boxes
Mounting Type
Panel Mount
Overall Width
6.88 in
Package Quantity
1 ct
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8P8
GTIN
00783510548209
UPC
783510548209
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
4 lb
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A8P8.
Jump To:

Similar Items

Similar items are close alternatives to A8P8, though they may not be 100% alike.

Cross Referenced

These items are similar to A8P8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-88JP Austin Electrical Enclosures 00707353008379
AW88P Eaton B-Line 00782051793307
88PJ E-Box 00806101016465
14R0707 Hammond Manufacturing 00623980340302
A-88SBP Milbank 00784572174108
A8P8 nVent-Thermal Management 00783510548209
BP88CS Robroy Industries 00785928911019
HW-MP808CS Wiegmann 00786725856404
P0808 Wiegmann 00786725332359

* All prices subject to change.

Begin Live Chat