AGLK2 - 2-14AWG GRND Lug Kit

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGLK2
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AGLK2
Description
2-14AWG GRND Lug Kit
Grounding Lug Kit, Fits Awg 2-14 Wire, Tinned, Steel
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510324902 / 00783510324902
Weight per unit
0.04 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AGLK2 - Small Image
 
AGLK2 - Large Image
Other Links
 
 
AGLK2 - Other
 
AGLK2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Tinned
Color
Unpainted
Dimensions and Weight
Size
fits #2-14 Wire in
Descriptions
Long Description
Grounding Lug Kit, fits AWG 2-14 wire, Tinned, Steel
Product Type
Grounding Lug Kit 2 to 14 Awg
extra long description
NVENT HOF AGLK2 Grounding Lug Kit 2
Features
Grounding Straps can be used to provide electrical continuity between metal parts which must be electrically connected. Each strap consists of a length of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.
Description
2-14AWG GRND LUG KIT
Additional Information
accessory type
Electrical Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AGLK2
GTIN
00783510324902
UPC
783510324902
Taxonomies, Classifications, and Categories
Type
Electrical Accessories
Packaging
Weight per each
0
Carton
10
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat