APWK53NFSS - 5" X 3" SS Window Kit

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APWK53NFSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
APWK53NFSS
Description
5" X 3" SS Window Kit
Window Kit Type 4 4X 12, 7.50X5.50X.31, Brushed, Stainless Steel 304
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510220105 / 00783510220105
Weight per unit
1.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
APWK53NFSS - Small Image
 
APWK53NFSS - Large Image
Other Links
 
 
APWK53NFSS - Other
 
APWK53NFSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #3
Color
Unpainted
Dimensions and Weight
Size
7.50x5.50x.31 in
Descriptions
Long Description
Window Kit Type 4 4X 12, 7.50x5.50x.31, Brushed, Stainless Steel 304
Product Type
Window Kit 5.00X3.00
extra long description
NVENT HOF APWK53NFSS Window Kit 5.0
Features
All Window kits are easy to install and require a simple rectangular enclosure cut-out. They are ideal for indoor and outdoor Type 3R, 4 and 12 applications. Stainless Steel Window Kits are ideal for indoor and outdoor Type 3R, 4X and 12 applications where corrosion is a concern. Non-Metallic Window Kits are ideal for indoor and outdoor Type 3R, 4, 4X and 12 applications. They are also ideal for non-metallic enclosures where exterior metallic materials are not allowed and can accommodate up to .25-in. encl
Description
5" X 3" SS WINDOW KIT
Additional Information
ip rating
IP66
accessory type
Window Kits
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
APWK53NFSS
GTIN
00783510220105
UPC
783510220105
Taxonomies, Classifications, and Categories
Type
Industrial Door Mounting and Locks
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
1.62
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat