AS350 - 3-1/2" Ot Hole Seal

Nvent Hoffman

  • $76.05 (Each)
  • $76.05 (Each)

  • $760.50 (Per 10)
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
AS350
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS350
Description
3-1/2" Ot Hole Seal
Hol-Sealers Hole Seal, 4.62-Inch Diameter, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510597900 / 00783510597900
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.05 (Each)
Standard Packaging
$760.50 (Per 10)
Resources
Images
 
 
AS350 - Large Image
 
AS350 - Small Image
Other Links
 
 
AS350 - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Size
4.62 Dia. in
Descriptions
Description
3-1/2" OT HOLE SEAL
Product Type
Hole Seals For 3.50IN Conduit
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
extra long description
NVENT HOF AS350 Hole Seals for 3.50
Long Description
Hol-Sealers Hole Seal, 4.62-inch Diameter, Gray, Mild Steel
Additional Information
accessory type
Hole Seals
Manufacturer Information
Manufacturers Part Number
AS350
Brand
Nvent Hoffman
GTIN
00783510597900
UPC
783510597900
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight per each
0.75
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AS350.
Jump To:

Similar Items

Similar items are close alternatives to AS350, though they may not be 100% alike.

3.50-In. Oil-Tight Hole Seal
  • Our Part #: S350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S350
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.52) ·
S350 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AS350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S350 Eaton B-Line 00782051485547
HP350 Hammond Manufacturing 00623980410814
AS350 nVent-Thermal Management 00783510597900
WAS350 Wiegmann 00786725490868

* All prices subject to change.

Begin Live Chat