E19SM4U - 19", 4 Unit SD MT Cab

Nvent Hoffman

  • $389.75 (Each)
  • $389.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E19SM4U
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E19SM4U
Description
19", 4 Unit SD MT Cab
Side-Mount Cabinet 19-Inch 4U, Black, Steel
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223308 - Network system equipment rack
UPC/GTIN
783510110239 / 00783510110239
Weight per unit
16.8999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$389.75 (Each)
Resources
Images
 
 
E19SM4U - Large Image
 
E19SM4U - Small Image
Other Links
 
 
E19SM4U - Other
 
E19SM4U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color
Jet Black
Finish
Powder Coated
Color Code
RAL 9005
Dimensions and Weight
Thickness
16
Width
16.5
Height
20
Depth
7
Descriptions
Description
19",4 UNIT SD MT CAB
Product Type
Cabinet 19IN Side MT, 4 Ru
extra long description
NVENT HOF E19SM4U Cabinet 19in Side
Long Description
Side-Mount Cabinet 19-inch 4U, Black, Steel
Features
Equipment mounts sideways against the wall; ideal for applications where a low profile is required. Easily removable front cover protects equipment. Integral Velcro® cable tiedown slots facilitate cable routing. Shipped fully assembled. Velcro is a trademark of Velcro Industries B.V.
Manufacturer Information
Manufacturers Part Number
E19SM4U
Brand
Nvent Hoffman
GTIN
00783510110239
UPC
783510110239
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Data Networking Wall Mounted Cabinets
Packaging
Weight per each
16.8999
Carton
1
Uses, Certifications, and Standards
Application
Networking, Storage and Data Center
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat