F4424RTGV - 4X4X24 N3R Wwy STRT SCT

Nvent Hoffman

  • $84.78 (Each)
  • $84.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F4424RTGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F4424RTGV
Description
4X4X24 N3R Wwy STRT SCT
Econotrough Nema Type 3R, 4.00X4.00X24.00, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510138141 / 00783510138141
Weight per unit
9.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.78 (Each)
Resources
Images
 
 
F4424RTGV - Small Image
 
F4424RTGV - Large Image
Other Links
 
 
F4424RTGV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Depth
24
Width
4
Size
4.00x4.00x24.00 in
Descriptions
Product Type
Basic Galvized 3R Trough
Description
4X4X24 N3R WWY STRT SCT
Long Description
EconoTrough NEMA Type 3R, 4.00x4.00x24.00, Galvanized, Steel
Features
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF F4424RTGV Basic Galvized
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F4424RTGV
GTIN
00783510138141
UPC
783510138141
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight per each
9.29
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat