ALF6LU5KBZ - 10.7W Led FLD 50K KNCK MNT

Exo Outdoor Lighting

  • $207.69 (Each)
  • $207.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALF6LU5KBZ
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
ALF-6LU-5K-BZ
Description
10.7W Led FLD 50K KNCK MNT
Alf Is Ideal For Small Floodlighting Applications Such As Signs, Facade, Landscape Accent or Small Area Illumination to Be Easily Hidden or Blend Into The Landscape Environment.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988019168 / 00785988019168
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.69 (Each)
Resources
Images
 
 
ALF6LU5KBZ - Small Image
 
ALF6LU5KBZ - Large Image
 
ALF6LU5KBZ - Large Image
Brochures
 
 
ALF6LU5KBZ - Brochure
Other Links
 
 
ALF6LU5KBZ - Other
 
ALF6LU5KBZ - Other
 
ALF6LU5KBZ - Other
 
ALF6LU5KBZ - Other
Attachments
 
 
ALF6LU5KBZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Number of Lamps
6
Lamp Type
LED
Material, Color, and Finish
Color
Dark Bronze
Dimensions and Weight
Size
18.11 in x 14.57 in x 5.91 in
Descriptions
Description
10.7W LED FLD 50K KNCK MNT
Product Type
Led Flood LTG Knuckle Mount
extra long description
HUB-LT ALF-6LU-5K-BZ LED FLOOD LTG
Long Description
ALF is ideal for small floodlighting applications such as signs, facade, landscape accent or small area illumination to be easily hidden or blend into the landscape environment.
Special Features
N/A
Additional Information
lumens
1122
Fixture Type
Architectural LED floodlight
battery
NA
Manufacturer Information
Manufacturers Part Number
ALF-6LU-5K-BZ
Brand
Exo Outdoor Lighting
GTIN
00785988019168
UPC
785988019168
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Architectural LED floodlight
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Mounting
Knuckle Swivel (1/2" threaded coupling)
Application
Light & Industrial Warehouses;Gymansiums;Retail;Convention Center
standard
UL1598 wet location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat