BL400PLBEX - 400W MH Lowbay

Columbia Lighting

  • $398.85 (Each)
  • $398.85 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BL400PLBEX
Manufacturer
Columbia Lighting
Manufacturer's Part Number
BL-400P-LB-EX
Description
400W MH Lowbay
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Indoor Hid Lighting
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
785988308040 / 00785988308040
Weight per unit
25.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$398.85 (Each)
Resources
Images
 
 
BL400PLBEX - Large Image
 
BL400PLBEX - Small Image
 
BL400PLBEX - Large Image
 
BL400PLBEX - Large Image
 
BL400PLBEX - Large Image
Attachments
 
 
BL400PLBEX - Specification Sheet
 
BL400PLBEX - Specification Sheet
 
BL400PLBEX - Specification Sheet
Other Links
 
 
BL400PLBEX - Other
Features
Wattage
400
Lamp Type
PULSE START METAL HALIDE
Lamp Included
Yes
Material, Color, and Finish
Color
White
Descriptions
Description
400W MH LOWBAY
Product Type
Lowbay 16IN Enc Refl 400W PS QTZ WH Ex
extra long description
HUB-LT BL-400P-LB-EX Lowbay 16IN EN
Additional Information
Reflector Type
Polyester Powder
dimensions
CN
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Power Factor
High Power Factor
Fixture Type
Open Office, Retail
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
BL-400P-LB-EX
GTIN
00785988308040
UPC
785988308040
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
25.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial lighting spaces
You must have an account to view stock levels
There were no add-on items found for BL400PLBEX.

* All prices subject to change.