C0RS - Led Single Head Remote LT FX

Compass

  • $25.15 (Each)
  • $25.15 (Each)

  • $125.75 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0RS
Manufacturer
Compass
Manufacturer's Part Number
C0RS
Description
Led Single Head Remote LT FX
Compact and Attractive Single Head Led Outdoor Remote. Requires DC Input From The Compass CU2RC, Cerrc, Cegrc, CCRRC, CCGRC. Single Lamp-Head Is Fully Adjustable and Is Complete With Mounting Plate.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
856143001523 / 00856143001523
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.15 (Each)
Standard Packaging
$125.75 (Per 5)
Resources
Images
 
 
C0RS - Small Image
 
C0RS - Large Image
 
C0RS - Large Image
 
C0RS - Large Image
Specifications Sheets
 
 
C0RS - Specification Sheet
 
C0RS - Specification Sheet
Other Links
 
 
C0RS - Other
 
C0RS - Other
Attachments
 
 
C0RS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1
Voltage Rating
3 V dc
Lamp Type
LED
Material
Thermoplastic
Lamp Wattage
1 W
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
4.5
Width
4.5
Length
6.7 in
Diameter
4.5 in
Descriptions
Description
LED SINGLE HEAD REMOTE LT FX
Long Description
LED Outdoor Remote, ThermoPlastic, White, 3 V dc, 1 W, 6.7 in Length, 4.5 in Diameter, 1 lb
Special Features
Quick Installation;Fully Adjustable Lamp-Head
Product Type
LED Outdoor Remote
Features
The COR Series LED Outdoor Remote offers energy efficient LEDs in an attractive single or double-head remote. Lamp-heads are fully adjustable and gasketed for outdoor operation.
Short Description
LED Outdoor Remote, Thermoplastic, White
extra long description
DUAL CORS OUTDOOR REMOTE 1 WHITE LE
Additional Information
Standards Met
NFPA 101 and NFPA 70;OSHA Certified
package quantity
20 Master CT
Manufacturer Information
Manufacturers Part Number
C0RS
Brand
COMPASS
GTIN
00856143001523
UPC
856143001523
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Outdoor Remote lighting head
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
standard
NFPA 101 and NFPA 70
Application
Path of Egress Doors and in Areas Affected by Rain, Moisture and Condensation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat