CER - Led Exit WHT/Red LTR

Compass

  • $29.69 (Each)
  • $29.69 (Each)

In-Stock: 229 available at other locations ( find a store with stock)
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
CER
Manufacturer
Compass
Manufacturer's Part Number
HCXURW-0-RC12
Description
Led Exit WHT/Red LTR
Led Emergency Exit, Precision Molded Thermoplastic (Enclosure) Material, Universal Single/Double Faces, Red Text Color, 90 Min Emergency Illumination Time, 120 V Ac;277 V Ac, 4.5 W, 4.3 In Depth, 12.6 In Length, 8.2 In Height, White, Battery Included, Nickel Cadmium (Nicad);Nickel Metal Hydride (Nimh) Battery, 2 Lamps, 2 Yr Warranty, Ceiling Mount;End Mount;Wall Mount, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
856143001448 / 00856143001448
Weight per unit
8.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.69 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
229
Resources
Images
 
 
CER - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
CER - Large Image
 
CER - Large Image
MSDS Sheets
 
 
MSDS Sheet - MSDS Sheet
Installation Sheets
 
 
Installation Sheet - Installation Sheet
Specifications Sheets
 
 
Specification Sheet - Specification Sheet
Other Links
 
 
CER - Other
 
CER - Other
 
CER - Other
Attachments
 
 
CER - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Precision Molded Thermoplastic (Enclosure)
Voltage Rating
120 V ac;277 V ac
Wattage
4.5 W
Number of Lamps
2
Lamp Type
LED
Material, Color, and Finish
Background Color
White
housing color
White
Letter Color
RED
Dimensions and Weight
Depth
4.3 in
Height
8.2 in
Length
12.6 in
Size
2 in x 12 in x 8 in
Descriptions
Product Type
LED Emergency Exit
Description
LED EXIT WHT/RED LTR
Long Description
LED Emergency Exit, Precision Molded Thermoplastic (Enclosure) Material, Universal Single/Double Faces, Red Text Color, 90 min Emergency Illumination Time, 120 V ac;277 V ac, 4.5 W, 4.3 in Depth, 12.6 in Length, 8.2 in Height, White, Battery Included, Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh) Battery, 2 Lamps, 2 yr Warranty, Ceiling Mount;End Mount;Wall Mount, 2.5 lb
Features
The CE Series offers quality and value with a compact and attractive LED based AC or emergency exit. The white or black housing is made of high impact UL flame rated thermoplastic. Snap together canopy, housing and removable chevrons for quick and easy installation. Universal single or double-face. The remote capacity option will run 4 CIR/COR Series single remote lamp-heads or 2 double CIR/COR remotes. Also available with self-test/self-diagnostics to monitor battery/charger failure, battery disconnect an
Short Description
LED Emergency Exit, Precision Molded Thermoplastic (Enclosure), 120/277 VAC
Special Features
High-Impact;5 V Flame Rated;UV Stabilized
extra long description
DUAL CER EXIT SIGN RED LTRS UNIV FA
Additional Information
Number of Faces
Universal Single/Double
Text Color
Red
Emergency Illumination Time
90 min
Battery Included
Yes
Battery Type
Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh)
includes
Canopy;Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh)
Warranty
2 yr
bulb type
LED
Standards Met
UL 924 Listed Damp Location;NFPA 101 and NFPA 70;OSHA
package quantity
6 Master CT
Mounting Type
Ceiling Mount;End Mount;Wall Mount
Fixture Type
Emergency Exit
battery
Nickel Cadmium
Manufacturer Information
Brand
DUAL-LITE
Manufacturers Part Number
HCXURW-0-RC12
GTIN
00856143001448
UPC
856143001448
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit
Packaging
Weight
2.5 lb
Weight per each
8.3
Carton
1
Uses, Certifications, and Standards
Application
Stair-Wells;Hallways;Offices;Commercial
standard
UL924 Listed for Damp Location
Mounting
Wall or ceiling mount
environmental conditions
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat