CS82544EPU - 8' 54W 4L T5 Strip

Columbia Lighting

  • $100.00 (Each)
  • $100.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS82544EPU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
CS82544EPU
Description
8' 54W 4L T5 Strip
Col CS8-254-4EPU Strip 8FT 2L 54W 1
Slang Terms

Suggest a New Term
Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
078531022976 / 00078531022976
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.00 (Each)
Resources
Images
 
 
CS82544EPU - Large Image
 
CS82544EPU - Large Image
 
CS82544EPU - Large Image
 
CS82544EPU - Small Image
 
CS82544EPU - Large Image
 
CS82544EPU - Large Image
Specifications Sheets
 
 
CS82544EPU - Specification Sheet
Attachments
 
 
CS82544EPU - Specification Sheet
 
CS82544EPU - Specification Sheet
 
CS82544EPU - Specification Sheet
 
CS82544EPU - Specification Sheet
Other Links
 
 
CS82544EPU - Other
 
CS82544EPU - Other
 
CS82544EPU - Other
 
CS82544EPU - Other
 
CS82544EPU - Other
 
CS82544EPU - Other
 
CS82544EPU - Other
Brochures
 
 
CS82544EPU - Brochure
 
CS82544EPU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
4
Lamp Type
4 foot, T5HO: 54 watt fluorescent
Wattage
54
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
96
Size
96 in x 4.4375 in x 2.6875 in
Descriptions
Description
8' 54W 4L T5 STRIP
Product Type
Strip 8FT 2L 54W 120-277V T5HO Bal
Long Description
COL CS8-254-4EPU STRIP 8FT 2L 54W 1
Additional Information
Socket Type
T5 bi-pin
Manufacturer Information
Manufacturers Part Number
CS82544EPU
Brand
Hubbell Lighting, Inc.
GTIN
00078531022976
UPC
078531022976
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Striplights fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
standard
Built to UL 1598 standards and bear appropriate UL and cUL or CSA labels. Damp location labeling is standard.
Application
Commercial lighting spaces
Mounting
Surface, Suspended, Wall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat