CU2 - Dual Led Emergency Light

Compass

  • $37.20 (Each)
  • $37.20 (Each)

In-Stock: 8 available locally (Salina, KS) ( change location)
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
CU2
Manufacturer
Compass
Manufacturer's Part Number
CU2
Description
Dual Led Emergency Light
Led Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 120 V Ac;277 V Ac, 0.56 W @ 120 V Ac;0.54 W @ 277 V Ac, Double Faces, White Housing Color, Led Lamp, 1 W, Wall or Ceiling Mount, 2.75 In Width, 9 In Length, 4 In Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
856143001486 / 00856143001486
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.20 (Each)
Stock Availability
Salina
8 (Check another store)
West Wichita
44
All Stores
284
Resources
Images
 
 
CU2 - Small Image
 
CU2 - Large Image
 
CU2 - Large Image
 
CU2 - Large Image
Specifications Sheets
 
 
CU2 - Specification Sheet
 
CU2 - Specification Sheet
Other Links
 
 
CU2 - Other
 
CU2 - Other
 
CU2 - Other
 
CU2 - Other
Attachments
 
 
CU2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Lamp Wattage
1 W
Material
Thermoplastic
Number Of Lamps
2
Voltage Rating
120 V ac;277 V ac
Wattage
0.56 W @ 120 V ac;0.54 W @ 277 V ac
Material, Color, and Finish
Finish
white
Housing Color
White
Dimensions and Weight
Height
4 in
Length
9 in
Size
3 in x 9 in x 4 in
Width
2.75 in
Descriptions
Description
DUAL LED EMERGENCY LIGHT
Extra Long Description
DUAL CU2 EMERGENCY LGT LED DUAL ADJ
Features
LED emergency light with fully adjustable lamp-heads, long-life Nickel Cadmium battery, energy efficient LED's and optional remote capacity.
Long Description
LED Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 120 V ac;277 V ac, 0.56 W @ 120 V ac;0.54 W @ 277 V ac, Double Faces, White Housing Color, LED Lamp, 1 W, Wall or Ceiling Mount, 2.75 in Width, 9 in Length, 4 in Height, 1 lb
Product Type
LED Emergency Light
Short Description
LED Emergency Light, Nickel Cadmium, White, Dual
Special Features
Quick Installation with Fully Adjustable Lamp-Head
Additional Information
Battery
True
Battery Type
Nickel Cadmium (NiCad)
Fixture Type
Emergency Light
Mounting Type
Wall Mount;Ceiling Mount
Number Of Faces
Double
Package Quantity
12 Master CT
Standards Met
UL924 Listed for Damp Location;NFPA 101 and NFPA 70;OSHA Certified;CEC T20 Compliance
Manufacturer Information
Brand
COMPASS
Manufacturers Part Number
CU2
GTIN
00856143001486
UPC
856143001486
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Light
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Stair-Well;Hallway;Office;Commercial
Environmental Conditions
Damp Location
Mounting
WALL MOUNT
Standard
UL924 Listed for Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CU2.
Jump To:

Similar Items

Similar items are close alternatives to CU2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat