CWP44040 - *Discontinued* 4' 37W Led Wrap 40K 4584LM Dim

Columbia Lighting

  • $113.81 (Each)
  • $113.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWP44040
Manufacturer
Columbia Lighting
Manufacturer's Part Number
CWP4-4040
Description
*Discontinued* 4' 37W Led Wrap 40K 4584LM Dim
Col CWP4-4040 Led Wrap 4000LM 4000K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
078531127497 / 00078531127497
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.81 (Each)
Resources
Images
 
 
CWP44040 - Small Image
 
CWP44040 - Large Image
 
CWP44040 - Large Image
 
CWP44040 - Large Image
 
CWP44040 - Large Image
 
CWP44040 - Large Image
Attachments
 
 
CWP44040 - Specification Sheet
 
CWP44040 - Specification Sheet
 
CWP44040 - Specification Sheet
 
CWP44040 - Specification Sheet
Brochures
 
 
CWP44040 - Brochure
 
CWP44040 - Brochure
Other Links
 
 
CWP44040 - Other
 
CWP44040 - Other
 
CWP44040 - Other
 
CWP44040 - Other
 
CWP44040 - Other
 
CWP44040 - Other
 
CWP44040 - Other
 
CWP44040 - Other
 
CWP44040 - Other
 
CWP44040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
36.9
Material
Steel
Lamp Type
LED
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
48
Size
48 in x 9 in x 3 in
Descriptions
Product Type
Led Wrap 4000LM 4000K Dim
Long Description
COL CWP4-4040 LED WRAP 4000lm 4000K
Description
*DISCONTINUED* 4' 37W LED WRAP 40K 4584LM DIM
Additional Information
lumens
4.584k
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
CWP4-4040
GTIN
00078531127497
UPC
078531127497
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparounds
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling, Surface, Wall
standard
UL1598 Damp Location
Application
Indoor recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat