FLL1504KUK - 150W Led FLD 40K KNCK MNT 14665LM

Hubbell Lighting Outdoor

  • $506.33 (Each)
  • $506.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLL1504KUK
Manufacturer
Hubbell Lighting Outdoor
Manufacturer's Part Number
FLL-150-4K-U-K
Description
150W Led FLD 40K KNCK MNT 14665LM
FLL Led Large Flood, Mounting Type: Knuckled Slipfitter (2 3/8 In Od Tennon), Light Distribution: Nema 6X6 (HXV), Wattage: 150 W, Color Temperature: 4000 K, 80 Cri, Light Output: 14665 LM, Voltage Rating: 120-277 Vac, Color: Dark Bronze.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988033690 / 00785988033690
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$506.33 (Each)
Resources
Images
 
 
FLL1504KUK - Small Image
 
FLL1504KUK - Large Image
 
FLL1504KUK - Large Image
Attachments
 
 
FLL1504KUK - Specification Sheet
Brochures
 
 
FLL1504KUK - Brochure
Other Links
 
 
FLL1504KUK - Other
 
FLL1504KUK - Other
 
FLL1504KUK - Other
 
FLL1504KUK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 VAC
Lamp Type
LED
Material, Color, and Finish
Color
Dark Bronze
Descriptions
Product Type
FLL Led Floodlight, Mount Type: Knuckle
Description
150W LED FLD 40K KNCK MNT 14665LM
extra long description
HUB-LT FLL-150-4K-U-K FLL LED Flood
Long Description
FLL LED Large Flood, Mounting Type: Knuckled Slipfitter (2 3/8 in OD tennon), Light Distribution: NEMA 6x6 (HxV), Wattage: 150 W, Color Temperature: 4000 K, 80 CRI, Light Output: 14665 lm, Voltage Rating: 120-277 VAC, Color: Dark Bronze.
Additional Information
Fixture Type
Floodlighting
lumens
14665
Manufacturer Information
Manufacturers Part Number
FLL-150-4K-U-K
Brand
Hubbell Lighting, Inc.
GTIN
00785988033690
UPC
785988033690
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Floodlighting
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
standard
CSA;Damp Listed;IP Rated;UL;UL1598A;Wet Listed
Mounting
Knuckled Slipfitter (2 3/8" OD tennon)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat