FLL1504KUY - 150W Led FLD 40K Yoke MNT

Hubbell Lighting Outdoor

  • $470.99 (Each)
  • $470.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLL1504KUY
Manufacturer
Hubbell Lighting Outdoor
Manufacturer's Part Number
FLL-150-4K-U-Y
Description
150W Led FLD 40K Yoke MNT
FLL Led Large Flood, Mounting Type: Yoke, Light Distribution: Nema 6X6 (HXV), Wattage: 150 W, Color Temperature: 4000 K, 80 Cri, Light Output: 14665 LM, Voltage Rating: 120-277 Vac, Color: Dark Bronze.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988033676 / 00785988033676
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$470.99 (Each)
Resources
Other Links
 
 
FLL1504KUY - Other
 
FLL1504KUY - Other
 
FLL1504KUY - Other
 
FLL1504KUY - Other
Images
 
 
FLL1504KUY - Large Image
 
FLL1504KUY - Large Image
 
FLL1504KUY - Small Image
Attachments
 
 
FLL1504KUY - Specification Sheet
Brochures
 
 
FLL1504KUY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Lamp Type
LED
Material, Color, and Finish
Color
Dark Bronze
Descriptions
extra long description
HUB-LT FLL-150-4K-U-Y FLL LED Flood
Description
150W LED FLD 40K YOKE MNT
Product Type
FLL Led Floodlight, Mount Type: Yoke
Long Description
FLL LED Large Flood, Mounting Type: Yoke, Light Distribution: NEMA 6x6 (HxV), Wattage: 150 W, Color Temperature: 4000 K, 80 CRI, Light Output: 14665 lm, Voltage Rating: 120-277 VAC, Color: Dark Bronze.
Additional Information
lumens
14665
Fixture Type
Floodlighting
Manufacturer Information
Brand
Hubbell Outdoor Lighting
Manufacturers Part Number
FLL-150-4K-U-Y
GTIN
00785988033676
UPC
785988033676
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Floodlighting
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
standard
UL;UL1598A;CSA;Wet listed;Damp Listed;IP Rated
Mounting
YOKE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat