FSL25 - 25W Led Flood 50K 2664LM 120-277V

Beacon_Products

  • $212.06 (Each)
  • $212.06 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSL25
Manufacturer
Beacon_Products
Manufacturer's Part Number
FSL-25
Description
25W Led Flood 50K 2664LM 120-277V
N/A, Mounting Type: Knuckle (1/2 In X 14 NPS), Light Distribution: Nema 6X6 (HXV), Wattage: 25 W, 70 Cri, Light Output: 2664 LM, Voltage Rating: 120-277 Vac, Color: Dark Bronze.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988033485 / 00785988033485
Weight per unit
8.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.06 (Each)
Resources
Images
 
 
FSL25 - Small Image
 
FSL25 - Large Image
 
FSL25 - Large Image
Attachments
 
 
FSL25 - Specification Sheet
Brochures
 
 
FSL25 - Brochure
Other Links
 
 
FSL25 - Other
 
FSL25 - Other
 
FSL25 - Other
 
FSL25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 VAC
Lamp Type
LED
Material, Color, and Finish
Color
Dark Bronze
Dimensions and Weight
Size
4.03 in x 7.49 in x 8.02 in
Descriptions
Description
25W LED FLOOD 50K 2664LM 120-277V
extra long description
HUB-LT FSL-25 FSL LED Decor flood 2
Long Description
N/A, Mounting Type: Knuckle (1/2 in x 14 NPS), Light Distribution: NEMA 6x6 (HxV), Wattage: 25 W, 70 CRI, Light Output: 2664 lm, Voltage Rating: 120-277 VAC, Color: Dark Bronze.
Product Type
FSL Led Decor Flood 25 W 120-277V
Additional Information
lumens
2664
Fixture Type
Floodlighting
Manufacturer Information
Manufacturers Part Number
FSL-25
Brand
Beacon_Products
GTIN
00785988033485
UPC
785988033485
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Floodlighting
Packaging
Weight per each
8.3999
Carton
1
Uses, Certifications, and Standards
Application
Automotive Dealers;Educational;Healthcare;Hospitality;Manufacturing;Offices;Retail;Warehouse
standard
CSA;IP Rated;UL1598A;Wet Listed
Mounting
Knuckle (1/2 in x 14 NPS)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat