MBUL1L3K1 - 13.2W Led BLLT FLD 30K 120V

Exo Outdoor Lighting

  • $68.02 (Each)
  • $68.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MBUL1L3K1
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
MBUL-1L3K-1
Description
13.2W Led BLLT FLD 30K 120V
Mbul Mini Decorative Led Bullet, Mounting Type: 1/2 Inch 14 NPS Threaded Mounting For Box or Pipe Mounting or 6.75 Inch Stake With 8 Inch So Cord For Landscape Applications (Included)., Light Distribution: Wide 6X6, Wattage: 13.2 W, Color Temperature: 3000 K, 83 Cri, Light Output: 1115 LM, Voltage Rating: 120 Vac, Color: Dark Bronze.
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Landscape Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988031955 / 00785988031955
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.02 (Each)
Resources
Images
 
 
MBUL1L3K1 - Small Image
 
MBUL1L3K1 - Large Image
 
MBUL1L3K1 - Large Image
 
MBUL1L3K1 - Video
Attachments
 
 
MBUL1L3K1 - Specification Sheet
Brochures
 
 
MBUL1L3K1 - Brochure
Other Links
 
 
MBUL1L3K1 - Other
 
MBUL1L3K1 - Other
 
MBUL1L3K1 - Other
 
MBUL1L3K1 - Other
Features
Number of Lamps
1
Voltage Rating
120 VAC
Lamp Type
LED
Material, Color, and Finish
Color
Dark Bronze
Dimensions and Weight
Size
6.78 in x 3.26 in x 3.26 in
Descriptions
Description
13.2W LED BLLT FLD 30K 120V
Product Type
Mini Led Flood 13.2 W 120V 6X6 Beam
extra long description
HUB-LT MBUL-1L3K-1 MINI LED FLOOD 1
Special Features
adjustable swivel for easy adjustment
Long Description
MBUL Mini Decorative LED Bullet, Mounting Type: 1/2 inch 14 NPS threaded mounting for box or pipe mounting or 6.75 inch stake with 8 inch SO cord for landscape applications (included)., Light Distribution: Wide 6x6, Wattage: 13.2 W, Color Temperature: 3000 K, 83 CRI, Light Output: 1115 lm, Voltage Rating: 120 VAC, Color: Dark Bronze.
Additional Information
media
Yes
lumens
1115
Fixture Type
FLOODLIGHT
Manufacturer Information
Manufacturers Part Number
MBUL-1L3K-1
Brand
Exo Outdoor Lighting
GTIN
00785988031955
UPC
785988031955
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Mounting
1/2” thread;Box mounting;Pipe mounting
Application
accent;facade and small area illumination;landscape;pole/column
standard
CSA;UL;Wet Listed
You must have an account to view stock levels

* All prices subject to change.

false