CS8365C - Locking Plug, 50A 3PH 250V, 3P4W

Wiring Device-Kellems

  • $145.22 (Each)
  • $145.22 (Each)

  • $1,452.20 (Per 10)
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
CS8365C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS8365C
Description
Locking Plug, 50A 3PH 250V, 3P4W
Locking Device Plug, 50 A, 250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.563 In Diameter, Cord Mounted, 6.375 In Length, #8 to #4 Awg (Stranded Copper) Wire Size, Impact and Heat Resistant, 1.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585829128 / 0783585829128 / 00783585829128
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.22 (Each)
Standard Packaging
$1,452.20 (Per 10)
Resources
Images
 
 
CS8365C - Small Image
 
CS8365C - Large Image
 
CS8365C - Large Image
 
CS8365C - Large Image
 
CS8365C - Large Image
 
CS8365C - Large Image
Specifications Sheets
 
 
CS8365C - Specification Sheet
Attachments
 
 
CS8365C - Specification Sheet
Other Links
 
 
CS8365C - Other
 
CS8365C - Other
 
CS8365C - Other
 
CS8365C - Other
 
CS8365C - Other
 
CS8365C - Other
 
CS8365C - Other
 
CS8365C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V ac
Material
Nylon (Housing);Polyester (Blade Holder, Cord Grip);Brass (Blades);Stainless Steel (Shell);Stainless Steel (Terminal Screws )
Terminal Type
Screw
Wire Size
#8 to #4 AWG (Stranded Copper)
Wattage
12
Phase
3
Number of Wires
4-Wire
amperage rating
50
Poles
3-Pole
connection
Screwed Terminal
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
2.563 in;65.1 mm
Length
6.375 in;161.9 mm
Size
6.37 in x 2.56 in x 2.56 in
Descriptions
Product Type
Locking Device Plug
Long Description
Locking Device Plug, 50 A, 250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.563 in Diameter, Cord Mounted, 6.375 in Length, #8 to #4 AWG (Stranded Copper) Wire Size, Impact and Heat Resistant, 1.25 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Male Plug, 50A, 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Non- NEMA, Screw Terminal, Black and White
Short Description
Locking Device Plug, 50 A, 250 VAC, Black/White
Special Features
External Cord Clamp Provides Maximum Strain Relief;Box Terminal With Hex Socket Threaded Slug, Permits High Clamping Pressure On Conductors Without Damaging Strands
extra long description
HWDK CS8365C LOCKING PLUG, 50A 3PH
Description
LOCKING PLUG, 50A 3PH 250V, 3P4W
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Impact and Heat Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified
pallet quantity
900
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS8365C
GTIN
00783585829128
UPC
783585829128
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight
1.25 lb
Weight per each
1.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Extra Heavy Duty Industrial
nema rating
Non-NEMA
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8365C.
Jump To:

Cross Referenced

These items are similar to CS8365C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8365 Eaton Wiring Devices 00040893674773
CS8365EX Eaton Wiring Devices 00032664663949
CS8365C Hubbell Wiring Device-Kellems 00783585829128
CS8365C Leviton 00078477326381
CS8365 Legrand Pass & Seymour 00785007836509
CS8265N Eaton Wiring Devices 00040893673349

* All prices subject to change.

Begin Live Chat