HBL27W76 - Conn, W/Tight, 3P 20A 480VAC, L16-20R, Yl

Wiring Device-Kellems

  • $137.68 (Each)
  • $137.68 (Each)

  • $1,376.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL27W76
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL27W76
Description
Conn, W/Tight, 3P 20A 480VAC, L16-20R, Yl
Watertight Devices, Twist-Lock® Connector, 20A, 3 Phase 480V Ac, 3 Pole, 4 Wire, Thermoplastic Elastomer, Nema L16-20R, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131818 / 0783585131818 / 00783585131818
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.68 (Each)
Standard Packaging
$1,376.80 (Per 10)
Resources
Images
 
 
HBL27W76 - Small Image
 
HBL27W76 - Large Image
Other Links
 
 
HBL27W76 - Other
 
HBL27W76 - Other
 
HBL27W76 - Other
 
HBL27W76 - Other
 
HBL27W76 - Other
Attachments
 
 
HBL27W76 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Voltage Rating
3 Phase 480 VAC
Poles
3-Pole
Number of Conductors
4
Material
Elastomer/Composite
insulation
Insulated Body
connection
Terminal Screws
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
2.51 in x 2.51 in x 5.69 in
Descriptions
Description
CONN, W/TIGHT, 3P 20A 480VAC, L16-20R,YL
Long Description
Watertight Devices, Twist-Lock® Connector, 20A, 3 Phase 480V AC, 3 Pole, 4 Wire, Thermoplastic elastomer, NEMA L16-20R, Yellow
Special Features
Watertight
Product Type
Conn, W/Tight, 3P 20A 480VAC, L16-20R, Yl
extra long description
HWDK HBL27W76 CONN, W/TIGHT, 3P 20A
Additional Information
pallet quantity
550
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL27W76
GTIN
00783585131818
UPC
783585131818
Taxonomies, Classifications, and Categories
Type
Connector Body
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
L16-20R
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Water Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat