SS82 - Wallplate, 2-G, Dup, SS

Wiring Device-Kellems

  • $19.29 (Each)
  • $19.29 (Each)

  • $192.90 (Per 10)
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
SS82
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS82
Description
Wallplate, 2-G, Dup, SS
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778201318 / 0883778201318 / 00883778201318
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.29 (Each)
Carton
$192.90 (Per 10)
Resources
Images
 
 
SS82 - Small Image
 
SS82 - Large Image
 
SS82 - Large Image
Specifications Sheets
 
 
SS82 - Specification Sheet
Attachments
 
 
SS82 - Specification Sheet
Other Links
 
 
SS82 - Other
 
SS82 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Stainless Steel
gang
2-Gang
Material, Color, and Finish
Finish
Lacquer Coated
Dimensions and Weight
Thickness
0.035 in
Size
2-Gang
Descriptions
Product Type
Wall Plate
Description
WALLPLATE, 2-G, DUP, SS
Features
Wallplates and Boxes, Metallic Plates, 2- Gang, 2) Duplex Openings, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Short Description
Wall Plate, 2 Gangs, Duplex Receptacle, Stainless Steel, Silver
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C
Long Description
Wall Plate, 2 Gang, 4.6 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 lb
extra long description
HWDK SS82 WALLPLATE, 2-G, DUP, SS
Construction
Stamped
Additional Information
dimensions
4.6 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;CSA Certified
Made in USA
yes
cutout
2) Duplex
pallet quantity
8000
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
SS82
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778201318
UPC
883778201318
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Plates
Packaging
Weight
0.1500 lb
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS82.
Jump To:

Similar Items

Similar items are close alternatives to SS82, though they may not be 100% alike.

Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, St...
  • Our Part #: 93102
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93102-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($60.20) · 100 ($602.00) ·
93102 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.02

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless...
  • Our Part #: SS82
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS82
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($147.07) · 200 ($1,470.70) ·
SS82 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.35

Each

QTY:
Each
Add
Smooth Metal Wall Plate, 2-Gang Duplex, 302/304 Stainless Steel
  • Our Part #: S82
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS82
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($147.07) ·
S82 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SS82 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS82 Bryant Electric 00883778201318
SS82L Bryant Electric 00883778095177
93102 Eaton Wiring Devices 00032664437007
7722 Enerlites 00883951212476
84016 Leviton 00078477430408
84016-40 Leviton 00078477430507
83220 Morris 00601986832205
93102 Mulberry 00095327931021
97102 Mulberry 00095327971027
SL82 Legrand Pass & Seymour 00785007658033
SL82CC5 Legrand Pass & Seymour n/a
SS82 Legrand Pass & Seymour 00785007129342

* All prices subject to change.

Begin Live Chat