30073 - Wire-Nut Wire Connector, 73B Orange, 100/Box

Ideal

  • $19.05 (Per 100)
  • $0.19 (Each)

  • $19.05 (Per 100)

  • $190.51 (Per 1,000)

In-Stock: 1,000 available locally (Deer Valley, AZ) ( change location)
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
30073
Manufacturer
Ideal
Manufacturer's Part Number
30-073
Description
Wire-Nut Wire Connector, 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250300730 / 0783250300730 / 00783250300730
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.19 (Each)
Carton
$19.05 (Per 100)
Standard Packaging
$190.51 (Per 1,000)
Stock Availability
Deer Valley
1,000 (Check another store)
Phoenix
200
All Stores
32,700
Resources
Images
 
 
30073 - Small Image
 
30073 - Large Image
 
30073 - Large Image
 
30073 - Video
Brochures
 
 
30073 - Brochure
Other Links
 
 
30073 - Other
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
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Orange
Insulation Color
Orange
Descriptions
Description
WIRE-NUT WIRE CONNECTOR, 73B ORANGE, 100/BOX
Extra Long Description
IDEAL 30-073 WIRENUT 73B ORANGE, 10
Features
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
Long Description
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac
Product Type
Twist-On Wire Nut
Short Description
Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar
Special Features
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time
Additional Information
Made In USA
yes
Maximum Voltage Rating
600 V ac
Media
Yes
Package Quantity
100 BX
Standards Met
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-073
Sub Brand
Wire-Nut(R)
GTIN
00783250300730
UPC
783250300730
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Availability
Minimum Qty
100
Packaging
Weight per each
0.32
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Insulating or Joining 2 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32,700

Location search:
These alternate items can be purchased instead of 30073.
Jump To:

Similar Items

Similar items are close alternatives to 30073, though they may not be 100% alike.

Cross Referenced

These items are similar to 30073 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
434117 3M Electrical Products n/a
H-31 3M Electrical Products n/a
RK240-2 Burndy 00781810024249
33-3 Eaton Wiring Devices n/a
10-003 Gardner Bender 32076100032
GB-3 Gardner Bender n/a
SPI-N3 Greaves 00784491701034
30-073 Ideal Industries 00783250300730
73B Ideal Industries 783250300730
WT3-1 Ideal Industries 781789610047
30-WT3C Ideal Industries n/a
19160-0041 Molex n/a
23073 Morris 00601986230735
WC-O-C NSi Industries 662381361516
WC-O-J NSi Industries 00662381140258
P73-C Panduit n/a
PNOK-C Penn-Union n/a
PNOK Penn-Union 00785037847001
330-P Thomas & Betts 67396008690
10-103 Thomas & Betts n/a
10-153 Thomas & Betts n/a
330P Thomas & Betts 00067396008690

* All prices subject to change.

Begin Live Chat