30341J - Twister Wire Conn, Model 341 Tan, 750/Jar

Ideal

  • $152.55 (Per 750)
  • $0.20 (Each)

  • $20.34 (Per 100)

  • $152.55 (Per 750)

  • $610.20 (Per 3,000)
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
30341J
Manufacturer
Ideal
Manufacturer's Part Number
30-341J
Description
Twister Wire Conn, Model 341 Tan, 750/Jar
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 3.52 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250216741 / 0783250216741 / 00783250216741
Weight per unit
0.0047 (lbs/each)
Price & Packaging
Minimum Order Quantity
750
Unit
$0.20 (Each)
Carton
$152.55 (Per 750)
Standard Packaging
$610.20 (Per 3,000)
Resources
Images
 
 
30341J - Small Image
 
30341J - Large Image
 
30341J - Large Image
Brochures
 
 
30341J - Brochure
Other Links
 
 
30341J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Tan
Color
Tan
Descriptions
Product Type
Twister Connector
Long Description
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V ac, 3.52 lb
Short Description
Twister Connector, Tan, 22 - 8 AWG, 750 per jar
Special Features
Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG
Description
TWISTER WIRE CONN, MODEL 341 TAN, 750/JAR
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
extra long description
IDEAL 30-341J TWISTER 341 TAN, 750
Additional Information
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS
Made in USA
yes
package quantity
750 JR
Wire Type
COPPER
Manufacturer Information
sub brand
Twister(R)
Brand
Ideal
Manufacturers Part Number
30-341J
GTIN
00783250216741
UPC
783250216741
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
750
Packaging
Weight
3.52 lb
Weight per each
0.0047
Carton
750
Package
3000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30341J.
Jump To:

Similar Items

Similar items are close alternatives to 30341J, though they may not be 100% alike.

Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB
  • Our Part #: 30641
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-641
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($94.50) · 5,000 ($944.95) ·
30641 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$94.50

Per 500

QTY:
Each
Add
Ideal, Wire Connector, Twister, Conductor Range: 22 - 8 Awg, 3/22 Awg Min, 3/10 ...
  • Our Part #: 30341
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-341
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($30.22) · 1,000 ($302.20) ·
30341 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.22

Per 100

QTY:
Each
Add
TWISTER 341 TAN, 400 JAR
  • MFR Part #: 30-441J
  • GTIN: 00783250222094
  • Manufacturer: IDEAL
TWISTER 341 TAN, 100 BOX
  • MFR Part #: 30-341
  • GTIN: 00783250303410
  • Manufacturer: IDEAL
TWISTER 341 TAN, 1000 CARTON
  • MFR Part #: 30-541
  • GTIN: 00783250305414
  • Manufacturer: IDEAL
TWISTER 341 TAN, 500 BAG
  • MFR Part #: 30-641
  • GTIN: 00783250306411
  • Manufacturer: IDEAL
TWISTER 341 TAN, 25K DRUM
  • MFR Part #: 30-841
  • GTIN: 00783250308415
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat