30841 - Twister Wire Conn, Model 341 Tan, 25, 000/Barrel

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30841
Manufacturer
Ideal
Manufacturer's Part Number
30-841
Description
Twister Wire Conn, Model 341 Tan, 25, 000/Barrel
Ideal, Wire Connector, Twister, Number Of Conductors: 1 to 6, Conductor Range: 22 - 8 Awg, 3/22 Awg Min, 3/10 Awg Max, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 341
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250308415 / 0783250308415 / 00783250308415
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30841 - Small Image
 
30841 - Large Image
Brochures
 
 
30841 - Brochure
Other Links
 
 
30841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Tan
Descriptions
Product Type
Twister 341 Tan, 25K Drum
extra long description
IDEAL 30-841 TWISTER 341 TAN, 25K D
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
Description
TWISTER WIRE CONN, MODEL 341 TAN, 25,000/BARREL
Long Description
IDEAL, Wire Connector, Twister, Number Of Conductors: 1 to 6, Conductor Range: 22 - 8 AWG, 3/22 AWG Min, 3/10 AWG MAX, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 341
Special Features
1,000V Maximum In Fixtures And Signs;Comply With Federal Specification W-S-610E;Deep Skirt Helps Protect Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From As Small As 22 AWG To As Large As 6 AWG;Hexagonal Shape Accommodates Standard Nutdriver For Tool Installation;Live-Action, Square-Wire Spring Locks Onto Wire For Safe, Secure Connections;Model Number: 341;Ribbed Cap Provides A Secure Grip And F
Additional Information
Wire Type
COPPER
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-841
GTIN
00783250308415
UPC
783250308415
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
120
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30841.
Jump To:

Similar Items

Similar items are close alternatives to 30841, though they may not be 100% alike.

Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB
  • Our Part #: 30641
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-641
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($96.38) · 5,000 ($963.80) ·
30641 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$96.38

Per 500

QTY:
Each
Add
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 3.52 LB
  • Our Part #: 30341J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-341J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 750 ($155.85) · 3,000 ($623.40) ·
30341J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$155.85

Per 750

QTY:
Each
Add
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 0.01 LB
  • Our Part #: 30341
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-341
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($30.82) · 1,000 ($308.25) ·
30341 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.83

Per 100

QTY:
Each
Add
TWISTER 341 TAN, 400 JAR
  • MFR Part #: 30-441J
  • GTIN: 00783250222094
  • Manufacturer: IDEAL
TWISTER 341 TAN, 1000 CARTON
  • MFR Part #: 30-541
  • GTIN: 00783250305414
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat